Shop BRANDTECH
See all product information
Create Account
Tip Box, 2-200uL tips, PK480
- Mfr # 712413
- Zoro # G2053478
product price:Â
$
29.99
/pk of 480, $0.06/ea
Key Features
Size
200uL
Material
Polypropylene
Color
Yellow/Neutral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 712413
- Zoro #
- G2053478
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Polypropylene
- Color
- Yellow/Neutral
- Item
- Tip Box,2-200uL tips,PK480
Dimensions
- Size
- 200uL
Description
Tip Box,2-200uL tips,PK480, Size 200uL, Polypropylene, Yellow/Neutral, Resolution na, Package Quantity 480
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.