Shop BRANDTECH
See all product information
Create Account
Tip Box, 5mL tips, PK28
- Mfr # 702605
- Zoro # G2051624
product price:Â
$
32.55
/pk of 28, $1.16/ea
Key Features
Size
5mL
Material
Polypropylene
Color
Neutral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 702605
- Zoro #
- G2051624
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Polypropylene
- Color
- Neutral
- Item
- Tip Box,5mL tips,PK28
Dimensions
- Size
- 5mL
Description
Tip Box,5mL tips,PK28, Size 5mL, Polypropylene, Neutral, Resolution na, Package Quantity 28
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.