Zoro Homepage

6.5'' 2-Way Speaker System

  • Mfr # XLC62

  • Zoro # G500628428


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Diameter
6-1/2 in
Impedance
4 ohm
Color
Gray, Chrome
Features
Crossover Supported
Includes
Molded Cross Grills, Wires and Installation Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLC62
Zoro #
G500628428
UPC #
068888889902
Country of Origin
China

Dimensions

Diameter
6-1/2 in

Details

Item
Speaker
Impedance
4 ohm
Color
Gray, Chrome
Features
Crossover Supported
Includes
Molded Cross Grills, Wires and Installation Hardware
Material
Kapton, Pulp, Cloth
Maximum Frequency Response
21 kHz
Driver Type
Woofer
RMS Output Power
300 W
PMPO Output Power
600 W
Crossover Type
2-way
Minimum Frequency Response
80 Hz

Description

Grey Ultra-Lite Pulp Woofer Cone Wtih Colth Surround - High Density Ferrite Magnet - 1'' High Temperature Kapton Voice Coil - Hand Polished Chromed Frame and Magnet Cover - Power handling: 300 WATTS RMS / 600 WATTS MAX. - Impedance: 4 OHM - Frequency Response: 80HZ-21 KHZ - Includes Molded Cross Grills, Wires and Installation Wires

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.