Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

450 Analog Sonifier, 230V, 400W

  • Mfr # 101-063-201R

  • Zoro # G8107312


product price: $4,255.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Includes
1/2 in Tapped Horn
Overall Width
7 1/2 in
Shaft Length
11 1/2 in
Volume Range - Homogenizers
0.2 mL to 1 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-063-201R
Zoro #
G8107312
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
7 1/2 in
Shaft Length
11 1/2 in
Overall Height
9 1/2 in
Overall Depth
16 in
Overall Diameter
2 1/2 in

Details

Item
Homogenizer
Material
Plastic
Includes
1/2 in Tapped Horn
Volume Range - Homogenizers
0.2 mL to 1 L
Standards
CE, CSA
Plug Style - Lab Equipment
European
Type - Homogenizer
Immersion
Item - Homogenizer
Sonifier
Voltage
230V AC
Wattage
400 W
Product Type
Sonifier
Working Volume - Maximum
500 mL
Frequency
50/60 Hz
Plug Style
European
Working Volume - Minimum
0.2 mL

Description

Sonifier, Immersion, Volume Range - Homogenizers 0.2 mL to 1 L, Voltage 230V AC, Plug Style - Lab Equipment European, Material Plastic, Shaft Length 11 1/2 in, Overall Depth 16 in, Overall Height 9 1/2 in, Overall Width 7 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.