Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4C15, 40kHz Converter

  • Mfr # 101-135-126R

  • Zoro # G2503509


product price: $2,600.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1 1/2 in
Material
Ceramic, Electrical Wiring, Steel, Titanium
For Use With
101-063-726R, 101-063-727R
Overall Length
7 3/4 in
Overall Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-135-126R
Zoro #
G2503509
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1 1/2 in
Overall Length
7 3/4 in
Overall Diameter
1 1/2 in

Details

Item
Converter
Material
Ceramic, Electrical Wiring, Steel, Titanium
For Use With
101-063-726R, 101-063-727R
Product Type
Converter

Description

4C15, 40kHz ConverterFor Use With 101-063-726R, 101-063-727R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.