BeakerCover, UltrasonicCleaner, 2.8L
- Mfr # 100-032-527
- Zoro # G7221252
product price:Â
$
60.59
/ea
Key Features
Inside Width
6"
Inside Length
8"
For Use With
Ultrasonics Cleaner
Case Quantity
1
Inside Height
12"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100-032-527
- Zoro #
- G7221252
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Beaker Cover
- For Use With
- Ultrasonics Cleaner
- Case Quantity
- 1
- Product Type
- Beaker Cover
- Capacity
- 2.8 L
- Compatible Manufacturer Model Number
- CPX-952-216R, CPX-952-217R, CPX-952-218R, CPX-952-219R, CPX-952-236R, CPX-952-237R, CPX-952-238R, CPX-952-239R
- Compatible Product Type
- Ultrasonic Cleaner Accessories
Dimensions
- Inside Width
- 6"
- Inside Length
- 8"
- Inside Height
- 12"
Description
Beaker Cover,For Use With Ultrasonics Cleaner,Case Quantity 1,Inside Height 12 In.,Inside Length 8 In.,Inside Width 6 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.