BeakerCover, UltrasonicCleaner, 5.7L
- Mfr # 100-032-528
- Zoro # G4656775
product price:Â
$
62.19
/ea
Key Features
For Use With
1-1/2 gal Unit
Product Type
Beaker Cover
Compatible Manufacturer Model Number
CPX-952-316R, CPX-952-317R, CPX-952-318R, CPX-952-319R, CPX-952-336R, CPX-952-337R, CPX-952-338R, CPX-952-339R
Compatible Product Type
Ultrasonic Cleaner Accessories
Capacity
5.7 L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100-032-528
- Zoro #
- G4656775
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Beaker Cover
- For Use With
- 1-1/2 gal Unit
- Product Type
- Beaker Cover
- Compatible Manufacturer Model Number
- CPX-952-316R, CPX-952-317R, CPX-952-318R, CPX-952-319R, CPX-952-336R, CPX-952-337R, CPX-952-338R, CPX-952-339R
- Compatible Product Type
- Ultrasonic Cleaner Accessories
- Capacity
- 5.7 L
Description
Beaker Cover For (3) 250 Ml Beakers, For Use With 1-1/2 gal. Unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.