Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaning Tank

  • Mfr # CH1620Bund GCX-40-24

  • Zoro # G206129632


product price: $13,314.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Overall Width
20 in
Timer Range
0 to 480 min
Overall Depth
24 in
Tank Capacity
20 gal
Overall Height
21 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH1620Bund GCX-40-24
Zoro #
G206129632
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
20 in
Overall Depth
24 in
Overall Height
21 3/4 in
Tank Height
16 in
Tank Depth
20 in
Tank Width
16 in

Details

Timer Range
0 to 480 min
Tank Capacity
20 gal
Special Features
Bag Filter to Minimize Solvent Loss During Maintenance, Cooled Internal Water Separator to Reduce Losses, Freeboard Ratio of Greater than 120% to Eliminate Diffusion Losses, Offset Boiling Sump with Liquid Level Control, Refrigerated Primary Condensing Coil, Refrigerated Sub-Zero Freeboard Condenser, Sliding Cover, Stainless Plumbing for Solvent-Wetted Areas
Item
Transducerized Cleaning Tank
Voltage
220V AC
Heated
Heated
Product Type
Transducerized Cleaning Tank
Tank Material
Stainless Steel
Standards
CAT 09, CE, ISO 9001, TUV, UL
Hz
40kHz
Cleaning Mode
Heat
Weight
159 lb
Includes Display
Yes
Temperature - Maximum
77 Degrees C
Includes Timer
Yes
Current
12.5 A

Description

Transducerized Cleaning Tank, Tank Capacity 20 gal, Tank Depth 20 in, Tank Height 16 in, Tank Width 16 in, Timer Range 0 to 480 min, Cleaning Mode Heat, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 220V AC, Hz 40kHz, Overall Depth 24 in, Overall Height 21 3/4 in, Overall Width 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.