Zoro Homepage

Cover, For Use With 1-1/2 Gal Unit

  • Mfr # 100-032-519

  • Zoro # G4682036


product price: $51.19
/ea

Key Features

Overall Width
6 1/2 in
Material
Plastic
Height
1/8 in
Width
6 1/2 in
Ultrasonic Accessory Type
Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-032-519
Zoro #
G4682036
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
6 1/2 in
Height
1/8 in
Width
6 1/2 in
Length
12 in
Overall Length
12 in

Details

Item
Cover
Material
Plastic
Ultrasonic Accessory Type
Lid
For Use With
1-1/2 gal Unit
Product Type
Lid
Compatible with Manufacturer Model Number
3800

Description

Cover, Ultrasonic Accessory Type Lid, Height 1/8 in, Length 12 in, Width 6 1/2 in, For Use With 1-1/2 gal Unit, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.