Zoro Homepage

Cup Horn

  • Mfr # 109-116-1760

  • Zoro # G2503560


product price: $1,501.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3 1/2 in
Material
Acrylic, Titanium
For Use With
101-063-726R, 101-063-727R
Size
3 in
Overall Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109-116-1760
Zoro #
G2503560
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 1/2 in
Size
3 in
Overall Length
7 in
Overall Diameter
3 in

Details

Item
Cup Horn
Material
Acrylic, Titanium
For Use With
101-063-726R, 101-063-727R
Product Type
Cup Horn
Compatible with Manufacturer Model Number
SFX150

Description

Cup Horn, Size 3 In., For Use With 101-063-726R, 101-063-727R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.