Disruptor Horn
Mfr # 101-147-037R
Zoro # G2503481
product price: $784.99
/ea
Free Shipping & Returns
Key Features
Size
3/8 in
For Use With
101-063-196R, 101-063-197R, 101-063-198R, 101-063-199R, 101-063-200R, 101-063-201R, 101-063-346R, 101-063-588R, 101-063-589R, 101-063-590R, 101-063-591R, 101-063-592R, 101-063-593R, 101-063-596R, 101-063-726R, 101-063-727R
Overall Length
5 3/8 in
Shaft Length
2 5/8 in
Product Type
Step Horn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101-147-037R
Zoro #
G2503481
UPC #
-
Country of Origin
Mexico
Dimensions
Size
3/8 in
Overall Length
5 3/8 in
Shaft Length
2 5/8 in
Shaft Diameter
1/2 in
Details
Item
Disruptor Horn
For Use With
101-063-196R, 101-063-197R, 101-063-198R, 101-063-199R, 101-063-200R, 101-063-201R, 101-063-346R, 101-063-588R, 101-063-589R, 101-063-590R, 101-063-591R, 101-063-592R, 101-063-593R, 101-063-596R, 101-063-726R, 101-063-727R
Product Type
Step Horn
Volume - Maximum
500 mL
Volume - Minimum
10 mL
Shaft Material
Titanium
Compatible with Manufacturer Model Number
SFX550
Description
Disruptor Horn, Size 3/8 In., For Use With 101-063-726R, 101-063-727R, 101-063-588R, 101-063-589R, 101-063-593R, 101-063-591R, 101-063-590R, 101-063-592R, 101-063-596R, 101-063-196R, 101-063-197R, 101-063-198R, 101-063-199R, 101-063-200R, 101-063-201R, 101-063-346R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.