Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Disruptor Horn

  • Mfr # 109-116-1441

  • Zoro # G2503490


product price: $6,012.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Horns
Size
3/4 in
For Use With
101-063-196R, 101-063-197R, 101-063-198R, 101-063-199R, 101-063-200R, 101-063-201R, 101-063-346R, 101-063-588R, 101-063-589R, 101-063-590R, 101-063-591R, 101-063-592R, 101-063-593R, 101-063-596R, 101-063-726R, 101-063-727R
Overall Length
10 in
Shaft Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109-116-1441
Zoro #
G2503490
UPC #
-
Country of Origin
United States

Dimensions

Size
3/4 in
Overall Length
10 in
Shaft Length
5 in
Shaft Diameter
3/4 in

Details

Item
Dual Disruptor Horn
Includes
(2) Horns
For Use With
101-063-196R, 101-063-197R, 101-063-198R, 101-063-199R, 101-063-200R, 101-063-201R, 101-063-346R, 101-063-588R, 101-063-589R, 101-063-590R, 101-063-591R, 101-063-592R, 101-063-593R, 101-063-596R, 101-063-726R, 101-063-727R
Shaft Material
Titanium
Volume - Minimum
50 mL
Volume - Maximum
2 L
Product Type
Dual Disruptor Horn

Description

Dual Disruptor Horn, Size 3/4 In., For Use With 101-063-726R, 101-063-727R, 101-063-588R, 101-063-589R, 101-063-593R, 101-063-591R, 101-063-590R, 101-063-592R, 101-063-596R, 101-063-196R, 101-063-197R, 101-063-198R, 101-063-199R, 101-063-200R, 101-063-201R, 101-063-346R, Includes 2 Horns

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.