Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flow Thru Horn

  • Mfr # 101-147-056

  • Zoro # G2503457


product price: $2,196.99
/ea
Free Shipping & Returns

Key Features

For Use With
101-063-196R, 101-063-197R, 101-063-198R, 101-063-199R, 101-063-200R, 101-063-201R, 101-063-346R, 101-063-588R, 101-063-589R, 101-063-590R, 101-063-591R, 101-063-592R, 101-063-593R, 101-063-596R, 101-063-726R, 101-063-727R
Size
1/2 in Diameter
Shaft Length
3 3/8 in
Overall Length
6 1/8 in
Shaft Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-147-056
Zoro #
G2503457
UPC #
-
Country of Origin
United States

Dimensions

Size
1/2 in Diameter
Shaft Length
3 3/8 in
Overall Length
6 1/8 in
Shaft Diameter
1/2 in

Details

Item
Flow Thru Horn
For Use With
101-063-196R, 101-063-197R, 101-063-198R, 101-063-199R, 101-063-200R, 101-063-201R, 101-063-346R, 101-063-588R, 101-063-589R, 101-063-590R, 101-063-591R, 101-063-592R, 101-063-593R, 101-063-596R, 101-063-726R, 101-063-727R
Volume - Maximum
500 mL
Shaft Material
Titanium
Product Type
Flow Through Horn
Volume - Minimum
10 mL
Compatible with Manufacturer Model Number
101-135-066R

Description

Flow Thru Horn, Size 1/2 In. Diameter, For Use With 101-063-726R, 101-063-727R, 101-063-588R, 101-063-589R, 101-063-593R, 101-063-591R, 101-063-590R, 101-063-592R, 101-063-596R, 101-063-196R, 101-063-197R, 101-063-198R, 101-063-199R, 101-063-200R, 101-063-201R, 101-063-346R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.