Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Gain Horn

  • Mfr # 101-147-035R

  • Zoro # G2503475


product price: $1,014.99
/ea
Free Shipping & Returns

Key Features

Size
3/4 in
For Use With
101-063-196R, 101-063-197R, 101-063-198R, 101-063-199R, 101-063-200R, 101-063-201R, 101-063-346R, 101-063-588R, 101-063-589R, 101-063-590R, 101-063-591R, 101-063-592R, 101-063-593R, 101-063-596R, 101-063-726R, 101-063-727R
Shaft Length
2 7/8 in
Overall Length
5 1/2 in
Volume - Minimum
25 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101-147-035R
Zoro #
G2503475
UPC #
-
Country of Origin
Mexico

Dimensions

Size
3/4 in
Shaft Length
2 7/8 in
Overall Length
5 1/2 in
Shaft Diameter
3/4 in

Details

Item
High Gain Horn
For Use With
101-063-196R, 101-063-197R, 101-063-198R, 101-063-199R, 101-063-200R, 101-063-201R, 101-063-346R, 101-063-588R, 101-063-589R, 101-063-590R, 101-063-591R, 101-063-592R, 101-063-593R, 101-063-596R, 101-063-726R, 101-063-727R
Volume - Minimum
25 mL
Volume - Maximum
1 L
Shaft Material
Titanium
Product Type
High Gain Horn
Compatible with Manufacturer Model Number
SFX550

Description

High Gain Horn, Size 3/4 In., For Use With 101-063-726R, 101-063-727R, 101-063-588R, 101-063-589R, 101-063-593R, 101-063-591R, 101-063-590R, 101-063-592R, 101-063-596R, 101-063-196R, 101-063-197R, 101-063-198R, 101-063-199R, 101-063-200R, 101-063-201R, 101-063-346R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.