Zoro Homepage

Metal Cleaner 2 Solution, 12.8 pH, PK12

  • Mfr # 100-955-840

  • Zoro # G511494845


product price: $189.99
/pk 12, $15.83/ea
Sold in multiples of 3 for $569.97
Free Shipping & Returns

Key Features

Product Type
Metal Cleaner
Container Size
12 qt
Product Form
Liquid
Maximum pH Level
12.8 pH
Compatible Material
Brass, Copper, Magnesium, Stainless Steel, Steel, Tin, Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-955-840
Zoro #
G511494845
UPC #
-
Country of Origin
United States

Dimensions

Container Size
12 qt

Details

Item
Metal Cleaner 2 Solution
Product Type
Metal Cleaner
Product Form
Liquid
Maximum pH Level
12.8 pH
Compatible Material
Brass, Copper, Magnesium, Stainless Steel, Steel, Tin, Zinc
Compatible Product Type
Ultrasonic Cleaners
Fragrance
Citrus
Recommended Dilution
3-10%
Container Type
Bottle
Active Ingredients
Builders, Solvents, Surfactants

Description

Metal Cleaner 2 Solution, Container Size 12 qt, Product Form Liquid, Maximum pH Level 12.8 pH, Fragrance Citrus, Container Type Bottle, Product Type Metal Cleaner, Active Ingredients Builders, Solvents, Surfactants, Recommended Dilution 3-10 Percent, Compatible Product Type Ultrasonic Cleaners, Compatible Material Brass, Copper, Magnesium, Stainless Steel, Steel, Tin, Zinc, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.