Metal Cleaner 3 Solution, 13 pH, PK12
Mfr # 100-955-850
Zoro # G711494812
product price: $222.99
/pk 12, $18.58/eaSold in multiples of 3 for $668.97
Free Shipping & Returns
Key Features
Container Size
12 qt
Product Type
Metal Cleaner
Product Form
Liquid
Active Ingredients
Builders, Surfactants
Compatible Product Type
Ultrasonic Cleaners
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100-955-850
Zoro #
G711494812
UPC #
-
Country of Origin
United States
Dimensions
Container Size
12 qt
Details
Item
Metal Cleaner 3 Solution
Product Type
Metal Cleaner
Product Form
Liquid
Active Ingredients
Builders, Surfactants
Compatible Product Type
Ultrasonic Cleaners
Compatible Material
Aluminum, Brass, Copper, Magnesium, Stainless Steel, Steel, Tin, Zinc
Maximum pH Level
13 pH
Recommended Dilution
7-10%
Container Type
Bottle
Fragrance
Unscented
Description
Metal Cleaner 3 Solution, Container Size 12 qt, Product Form Liquid, Maximum pH Level 13 pH, Fragrance Unscented, Container Type Bottle, Product Type Metal Cleaner, Active Ingredients Builders, Surfactants, Recommended Dilution 7-10 Percent, Compatible Product Type Ultrasonic Cleaners, Compatible Material Aluminum, Brass, Copper, Magnesium, Stainless Steel, Steel, Tin, Zinc, Package Quantity 12
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.