Microtip
Mfr # 109-122-1065R
Zoro # G2503536
product price: $704.99
/ea
Free Shipping & Returns
Key Features
For Use With
101-063-726R, 101-063-727R
Size
1/8 in
Shaft Length
5 1/8 in
Overall Length
4 in
Shaft Material
Titanium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
109-122-1065R
Zoro #
G2503536
UPC #
-
Country of Origin
United States
Dimensions
Size
1/8 in
Shaft Length
5 1/8 in
Overall Length
4 in
Shaft Diameter
1/8 in
Details
Item
Microtip
For Use With
101-063-726R, 101-063-727R
Shaft Material
Titanium
Product Type
Microtip
Volume - Maximum
3 mL
Volume - Minimum
10 mL
Description
Microtip, Size 1/8 In., For Use With 101-063-726R, 101-063-727R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.