Zoro Homepage

Microtip

  • Mfr # 109-122-1066

  • Zoro # G2503551


product price: $874.99
/ea
Free Shipping & Returns

Key Features

For Use With
101-063-726R, 101-063-727R
Size
3/32 in
Shaft Length
4 1/8 in
Overall Length
4 in
Volume - Minimum
0.01 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109-122-1066
Zoro #
G2503551
UPC #
-
Country of Origin
United States

Dimensions

Size
3/32 in
Shaft Length
4 1/8 in
Overall Length
4 in
Shaft Diameter
1/8 in

Details

Item
Microtip
For Use With
101-063-726R, 101-063-727R
Volume - Minimum
0.01 mL
Shaft Material
Titanium
Product Type
Microtip
Volume - Maximum
1 mL

Description

Microtip, Size 3/32 In., For Use With 101-063-726R, 101-063-727R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.