Microtip
Mfr # 109-122-1182
Zoro # G2503545
product price: $862.99
/ea
Free Shipping & Returns
Key Features
Size
3/16 in
For Use With
101-063-726R, 101-063-727R
Overall Length
4 in
Shaft Length
5 1/4 in
Product Type
Microtip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
109-122-1182
Zoro #
G2503545
UPC #
-
Country of Origin
United States
Dimensions
Size
3/16 in
Overall Length
4 in
Shaft Length
5 1/4 in
Shaft Diameter
1/4 in
Details
Item
Microtip
For Use With
101-063-726R, 101-063-727R
Product Type
Microtip
Volume - Minimum
5 mL
Shaft Material
Titanium
Volume - Maximum
25 mL
Description
Microtip, Size 3/16 In., For Use With 101-063-726R, 101-063-727R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.