Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open End Wrench

  • Mfr # 201-118-010

  • Zoro # G8202555


product price: $33.89
/ea

Key Features

For Use With
101-063-726R, 101-063-727R
Material
Alloy Steel
Overall Width
3/16 in
Overall Length
5 in
Corrosion Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201-118-010
Zoro #
G8202555
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
3/16 in
Overall Length
5 in
Head Thickness
13/64 in
Head Size
7/16 in, 1/2 in
Wrench Length Style
Standard

Details

Item
Open End Wrench
For Use With
101-063-726R, 101-063-727R
Material
Alloy Steel
Corrosion Resistant
Yes
Tether Style
Not Tether Capable
Ratcheting
No
Handle Color
Silver
Head Type
Standard
Nonsparking
No
Wrench Shape
Straight
Handle Type
One Piece
Non-Magnetic
Yes
Wrench Product Grouping
Wrenches
Weight
0.14 lb
Measurement Type
SAE
Head Offset Angle
0 Degrees
Reversing
No
Opening Angle (Deg.)
15 Degrees
Finish
Chrome
Opening Type
Rounded
Insulated
No
Single End/Double End
Double End

Description

Open End Wrench, Alloy Steel, Chrome, Head Size 7/16 in, 1/2 in, Overall Length 5 in, 15 Degrees , Head Thickness 13/64 in, Insulated No, SAE, Double End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.