Zoro Homepage

Perf Tray, For Use With 1/2 Gal Unit

  • Mfr # 100-410-160

  • Zoro # G4690244


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4 1/4 in
Material
Metal
Width
4 1/4 in
Length
4 1/4 in
Inside Width
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-410-160
Zoro #
G4690244
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 1/4 in
Width
4 1/4 in
Length
4 1/4 in
Inside Width
4 1/4 in
Inside Length
4 1/4 in
Height
3 in
Inside Height
3 in
Overall Length
4 1/4 in

Details

Item
Perforated Tray
Material
Metal
Ultrasonic Accessory Type
Tray
For Use With
1/2 gal Unit
Product Type
Perforated Tray
Compatible with Manufacturer Model Number
1800

Description

Perforated Tray, Ultrasonic Accessory Type Tray, Height 3 in, Length 4 1/4 in, Width 4 1/4 in, For Use With 1/2 gal Unit, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.