Zoro Homepage

Perf Tray, For Use With 3/4 Gal Unit

  • Mfr # 100-410-162

  • Zoro # G4665963


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3 1/2 in
Material
Metal
Inside Length
7 1/2 in
For Use With
3/4 gal Unit
Inside Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-410-162
Zoro #
G4665963
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 1/2 in
Inside Length
7 1/2 in
Inside Height
3 in
Length
7 1/2 in
Height
3 in
Width
3 1/2 in
Inside Width
3 1/2 in
Overall Length
7 1/2 in

Details

Item
Perforated Tray
Material
Metal
For Use With
3/4 gal Unit
Ultrasonic Accessory Type
Tray
Product Type
Perforated Tray
Compatible with Manufacturer Model Number
2800

Description

Perforated Tray, Ultrasonic Accessory Type Tray, Height 3 in, Length 7 1/2 in, Width 3 1/2 in, For Use With 3/4 gal Unit, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.