Zoro Homepage

Solid Tray, 15 in L x 15 in W x 20 in H

  • Mfr # 100-410-176

  • Zoro # G6803307


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Overall Width
9 in
Material
Metal
Ultrasonic Accessory Type
Tray
Inside Width
9 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-410-176
Zoro #
G6803307
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
9 in
Inside Width
9 in
Height
6 in
Width
9 in
Inside Height
6 in
Inside Length
11 1/5 in
Length
11 1/5 in
Overall Length
11 1/4 in

Details

Item
Solid Tray
Material
Metal
Ultrasonic Accessory Type
Tray
For Use With
Ultrasonics Cleaner
Case Quantity
1
Product Type
Solid Tray
Compatible with Manufacturer Model Number
5800

Description

Solid Tray, Ultrasonic Accessory Type Tray, Height 6 in, Length 11 1/5 in, Width 9 in, For Use With Ultrasonics Cleaner, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.