Zoro Homepage

Solid Tray, For Use With 1-1/2 Gal Unit

  • Mfr # 100-410-174

  • Zoro # G6517341


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Overall Width
5 in
Material
Metal
For Use With
1-1/2 gal Unit
Inside Length
9 in
Inside Height
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-410-174
Zoro #
G6517341
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5 in
Inside Length
9 in
Inside Height
3 3/4 in
Width
5 in
Inside Width
5 in
Length
9 in
Height
3 3/4 in
Overall Length
9 in

Details

Item
Solid Tray
Material
Metal
For Use With
1-1/2 gal Unit
Ultrasonic Accessory Type
Tray
Product Type
Solid Tray
Compatible with Manufacturer Model Number
3800

Description

Solid Tray, Ultrasonic Accessory Type Tray, Height 3 3/4 in, Length 9 in, Width 5 in, For Use With 1-1/2 gal Unit, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.