Sonifier Stand, 229 x 1400mm
Mfr # 101-063-1108
Zoro # G6418785
product price: $94.19
/ea
Free Shipping & Returns
Key Features
Overall Width
5 1/2 in
Includes
Rod
Material
Cast Iron, Stainless Steel, Zinc Plated Steel
Overall Height
9 in
For Use With
All Sonifiers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101-063-1108
Zoro #
G6418785
UPC #
-
Country of Origin
China
Dimensions
Overall Width
5 1/2 in
Overall Height
9 in
Size
229 mm x 140 mm
Overall Length
9 in
Rod Diameter
1/2 in
Rod Length
24 in
Base Width
5 1/2 in
Base Length
9 in
Details
Item
Sonifier Stand
Includes
Rod
Material
Cast Iron, Stainless Steel, Zinc Plated Steel
For Use With
All Sonifiers
Product Type
Support Stand With Rod
Base Shape
Rectangular
Base Material
Cast Iron
Description
Sonifier Stand, Size 229 x 140mm, For Use With All Sonifiers, Includes Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.