Spanner Wrench
Mfr # 201-118-024
Zoro # G7954326
product price: $77.39
/ea
Free Shipping & Returns
Key Features
For Use With
101-063-726R, 101-063-727R
Material
Alloy Steel
Overall Length
6 in
Capacity
3/4 in to 1 3/8 in
Adjustable
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
201-118-024
Zoro #
G7954326
UPC #
-
Country of Origin
China
Dimensions
Overall Length
6 in
Pin Length
9/64 in
Pin Diameter
7/64 in
Details
Item
Spanner Wrench
For Use With
101-063-726R, 101-063-727R
Material
Alloy Steel
Capacity
3/4 in to 1 3/8 in
Adjustable
Manual
Adjustment Type
Joint
Finish
Black Oxide
Tether Style
Not Tether Capable
Measurement Type
USCS
Side or Face Opening
Side
Pin Shape
Round
Maximum Jaw Capacity
1 3/8 in
Insulated
No
Handle Color
Black
Weight
0.2 lb
Non-Magnetic
Yes
Corrosion Resistant
No
Nonsparking
No
Handle Type
One Piece
Description
Spanner Wrench, Side, Alloy Steel, Black Oxide, Pin Diameter 7/64 in, Pin Length 9/64 in, Manual, Joint, Pin Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.