Zoro Homepage

Support Rack, 8 in L x 6 in W x 12 in H

  • Mfr # CPN-916-040

  • Zoro # G6931811


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Overall Width
6 in
Material
Metal
Inside Height
13/16 in
Height
12 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPN-916-040
Zoro #
G6931811
UPC #
-
Country of Origin
China

Dimensions

Overall Width
6 in
Inside Height
13/16 in
Height
12 in
Length
8 in
Width
6 in
Inside Width
5 in
Inside Length
9 in
Overall Length
8 in

Details

Item
Rack
Material
Metal
Case Quantity
1
For Use With
Ultrasonics Cleaner
Ultrasonic Accessory Type
Rack
Product Type
Rack
Compatible with Manufacturer Model Number
2800

Description

Rack, Ultrasonic Accessory Type Rack, Height 12 in, Length 8 in, Width 6 in, For Use With Ultrasonics Cleaner, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.