Zoro Homepage

Support Stand Clamp, 3" Dia.

  • Mfr # 101-063-1109

  • Zoro # G6418776


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3/4 in
For Use With
SFX150 Sonifiers
Size
3 in Diameter
Overall Length
6 1/4 in
Arm Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-063-1109
Zoro #
G6418776
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
3/4 in
Size
3 in Diameter
Overall Length
6 1/4 in
Arm Diameter
1/2 in
Arm Length
5 1/4 in
Base Width
5 1/2 in
Clamp Diameter
1 1/2 in
Base Length
9 in

Details

Item
Support Stand Clamp
For Use With
SFX150 Sonifiers
Compatible Product Type
Sonifiers
Minimum Jaw Opening
1 1/4 in
Clamp Material
Aluminum
Number of Prongs
1
Product Type
Support Stand Clamp
Base Material
Cast Iron
Maximum Jaw Opening
1 1/2 in
Compatible with Manufacturer Model Number
SFX150

Description

Base Length 9 in, Base Width 5 1/2 in, Number of Prongs 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.