Zoro Homepage

Temperature Probe, 6 ft. L

  • Mfr # 200-060-022R

  • Zoro # G6418791


product price: $679.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft
For Use With
Digital Sonifiers
Shaft Length
5 3/4 in
Overall Length
6 ft
Shaft Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-060-022R
Zoro #
G6418791
UPC #
-
Country of Origin
Mexico

Dimensions

Size
6 ft
Shaft Length
5 3/4 in
Overall Length
6 ft
Shaft Diameter
1/8 in

Details

Item
Temperature Probe
For Use With
Digital Sonifiers
Shaft Material
Stainless Steel
Product Type
Temperature Probe

Description

Temperature Probe, Size 6 ft., For Use With Digital Sonifiers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.