Zoro Homepage
This item is Discontinued.
Branson Ultrasonic Bath Cleaner, 25kHz, 230V CPN-908-013

Ultrasonic Bath Cleaner, 25kHz, 230V (Discontinued)

  • Mfr # CPN-908-013
  • Zoro # G3388117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPN-908-013
Zoro #
G3388117
UPC #
-
Country of Origin
Mexico

Dimensions

Tank Depth
16 in
Tank Height
13 in
Tank Width
12 in
Overall Depth
19 in
Overall Height
17 in
Manufacturers Warranty Length
2 yr
Overall Width
21 in

Description

Ultrasonic Bath Cleaner, Tank Capacity 10 gal, Tank Depth 16 in, Tank Height 13 in, Tank Width 12 in, Timer Style Digital, Timer Range 0 to 99 min, Cleaning Mode Degas, Heat, Sweep, Auto Shutoff No, Heated Yes, Includes Timer Yes, Tank Material Stainless Steel, Voltage 230, Hz 25kHz, Max. Temp. 69 Degrees C, Overall Depth 19 in, Overall Height 17 in, Overall Width 21 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.