Zoro Homepage
This item is Discontinued.
Branson Ultrasonic Bath Cleaner, 25kHz, 230V CPN-908-023

Ultrasonic Bath Cleaner, 25kHz, 230V (Discontinued)

  • Mfr # CPN-908-023
  • Zoro # G3388071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPN-908-023
Zoro #
G3388071
UPC #
-
Country of Origin
Mexico

Dimensions

Tank Depth
20 in
Tank Height
16 in
Tank Width
16 in
Overall Height
21 in
Manufacturers Warranty Length
2 yr
Overall Depth
23 in
Overall Width
25 in

Details

Tank Capacity
21 gal
Timer Style
Digital
Timer Range
0 to 99 min
Cleaning Mode
Degas, Heat, Sweep
Item
Ultrasonic Bath Cleaner
Auto Shutoff
No
Heated
Yes
Includes Timer
Yes
Special Features
Set Temperature from 20 to 69 Degrees C.
Includes
Cover
Timer
99 min.
Display
Yes
Tank Material
Stainless Steel
Type
IC-1620-25-18, 25kHz, 230V
Max. Temp.
69 Degrees C
Voltage
230
Standards
UL, CSA, CE, FCC, ISO9001, ISO14006
Hz
25kHz

Description

Ultrasonic Bath Cleaner, Tank Capacity 21 gal, Tank Depth 20 in, Tank Height 16 in, Tank Width 16 in, Timer Style Digital, Timer Range 0 to 99 min, Cleaning Mode Degas, Heat, Sweep, Auto Shutoff No, Heated Yes, Includes Timer Yes, Tank Material Stainless Steel, Voltage 230, Hz 25kHz, Max. Temp. 69 Degrees C, Overall Depth 23 in, Overall Height 21 in, Overall Width 25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.