Zoro Homepage

Ultrasonic Cleaner, CPX, 2.5 gal, 99 min.

  • Mfr # CPX-952-519R

  • Zoro # G5020854


product price: $1,838.99
/ea
Free Shipping & Returns

Key Features

Overall Width
15 3/4 in
Includes
Cover
Material
Plastic
Overall Depth
14 7/8 in
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPX-952-519R
Zoro #
G5020854
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
15 3/4 in
Overall Depth
14 7/8 in
Overall Height
15 5/8 in
Tank Depth
6 in
Tank Height
11 1/2 in
Tank Width
9 1/2 in
Manufacturers Warranty Length
2 yr

Details

Item
Ultrasonic Cleaner
Includes
Cover
Material
Plastic
Voltage
120V AC
Standards
ANSI-RAB, CE, CSA, DNV, FCC, ISO 9001, UL
Tank Capacity
2.5 gal
Cleaning Mode
Degas, Sweep
Max. Temp.
69 Degrees C
Special Features
120V, Hi/Low Power, Sleep Mode
Tank Material
Stainless Steel
Display
Yes
Timer
Yes
Hz
40kHz
Auto Shutoff
No
Includes Timer
Yes
Type
CPX
Timer Style
Digital
Timer Range
0 to 99 min, Continuous Run
Heated
Not Heated
Includes Display
Yes
Includes Auto Shutoff
No
Temperature - Maximum
69 Degrees C
Series
CPX
Product Type
Ultrasonic Cleaner
Weight
14 lb

Description

Ultrasonic Cleaner, Tank Capacity 2.5 gal, Tank Depth 6 in, Tank Height 11 1/2 in, Tank Width 9 1/2 in, Timer Style Digital, Timer Range 0 to 99 min, Continuous Run, Cleaning Mode Degas, Sweep, Auto Shutoff No, Heated Not Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 120V AC, Hz 40kHz, Max. Temp. 69 Degrees C, Overall Depth 14 7/8 in, Overall Height 15 5/8 in, Overall Width 15 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.