Zoro Homepage

Ultrasonic Cleaner, CPXH, 0.5 gal

  • Mfr # CPX-952-118R

  • Zoro # G5080817


product price: $795.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Includes
Cover
Material
Plastic
Overall Depth
11 7/8 in
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPX-952-118R
Zoro #
G5080817
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
12 in
Overall Depth
11 7/8 in
Overall Height
9 7/8 in
Tank Depth
4 in
Tank Height
6 in
Tank Width
5 1/2 in
Manufacturers Warranty Length
2 yr

Details

Item
Ultrasonic Cleaner
Includes
Cover
Material
Plastic
Voltage
120V AC
Standards
ANSI-RAB, CE, CSA, DNV, FCC, ISO 9001, UL
Tank Capacity
0.5 gal
Tank Material
Stainless Steel
Display
Yes
Timer Range
0 to 99 min, Continuous Run
Heated
Heated
Hz
40kHz
Auto Shutoff
Yes
Type
CPXH
Special Features
120V, Hi/Low Power, Sleep Mode
Timer Style
Digital
Includes Timer
Yes
Timer
Yes
Cleaning Mode
Degas, Heat, Sweep
Max. Temp.
69 Degrees C
Product Type
Ultrasonic Cleaner
Includes Display
Yes
Includes Auto Shutoff
Yes
Series
CPXH
Temperature - Maximum
69 Degrees C
Weight
9 lb

Description

Ultrasonic Cleaner, Tank Capacity 0.5 gal, Tank Depth 4 in, Tank Height 6 in, Tank Width 5 1/2 in, Timer Style Digital, Timer Range 0 to 99 min, Continuous Run, Cleaning Mode Degas, Heat, Sweep, Auto Shutoff Yes, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 120V AC, Hz 40kHz, Max. Temp. 69 Degrees C, Overall Depth 11 7/8 in, Overall Height 9 7/8 in, Overall Width 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.