Zoro Homepage
This item is Discontinued.
Branson Ultrasonic Cleaner, CPXH, 1.5 gal, 99 min. CPX-952-338R

Ultrasonic Cleaner, CPXH, 1.5 gal, 99 min. (Discontinued)

  • Mfr # CPX-952-338R
  • Zoro # G5956815
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPX-952-338R
Zoro #
G5956815
UPC #
-
Country of Origin
Mexico

Dimensions

Tank Depth
6 in
Tank Height
6 in
Tank Width
11 1/2 in
Overall Depth
12 1/2 in
Overall Width
15 5/8 in
Overall Height
14 3/4 in
Manufacturers Warranty Length
2 yr

Details

Tank Capacity
1.5 gal
Timer Style
Digital
Timer Range
0 to 99 min, Continuous Run
Cleaning Mode
Degas, Heat, Sweep
Item
Ultrasonic Cleaner with European Cord
Auto Shutoff
Yes
Heated
Yes
Includes Timer
Yes
Max. Temp.
69 Degrees C
Voltage
230
Hz
40kHz
Display
Yes
Special Features
230V, Hi/Low Power, Sleep Mode
Type
CPXH
Timer
Yes
Tank Material
Stainless Steel
Includes
Cover
Standards
CE, CSA, FCC, ISO14006, ISO9001, UL

Description

Ultrasonic Cleaner with European Cord, Tank Capacity 1.5 gal, Tank Depth 6 in, Tank Height 6 in, Tank Width 11 1/2 in, Timer Style Digital, Timer Range 0 to 99 min, Continuous Run, Cleaning Mode Degas, Heat, Sweep, Auto Shutoff Yes, Heated Yes, Includes Timer Yes, Tank Material Stainless Steel, Voltage 230, Hz 40kHz, Max. Temp. 69 Degrees C, Overall Depth 12 1/2 in, Overall Height 14 3/4 in, Overall Width 15 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.