Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrasonic Cleaner, M, 0.5 gal

  • Mfr # CPX-952-116R

  • Zoro # G5055172


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Includes
Cover
Overall Depth
11 7/8 in
Voltage
120V AC
Standards
ANSI-RAB, CE, CSA, DNV, FCC, ISO9001, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPX-952-116R
Zoro #
G5055172
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
12 in
Overall Depth
11 7/8 in
Overall Height
9 7/8 in
Tank Depth
4 in
Tank Height
6 in
Manufacturers Warranty Length
2 yr
Tank Width
5 1/2 in

Details

Item
Ultrasonic Bath
Includes
Cover
Voltage
120V AC
Standards
ANSI-RAB, CE, CSA, DNV, FCC, ISO9001, UL
Tank Capacity
0.5 gal
Hz
40kHz
Includes Timer
Yes
Timer
Yes
Tank Material
Stainless Steel
Type
M
Timer Range
0 to 99 min, Continuous Run
Timer Style
Mechanical
Max. Temp.
69 Degrees C
Special Features
Mechanical Timer, 120V
Heated
Not Heated
Display
No
Cleaning Mode
Sweep
Auto Shutoff
No
Weight
7 lb
Product Type
Ultrasonic Baths
Temperature - Maximum
69 Degrees C
Series
M Series
Includes Display
No
Includes Auto Shutoff
No

Description

Ultrasonic Bath, Tank Capacity 0.5 gal, Tank Depth 4 in, Tank Height 6 in, Tank Width 5 1/2 in, Timer Style Mechanical, Timer Range 0 to 99 min, Continuous Run, Cleaning Mode Sweep, Auto Shutoff No, Heated Not Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 120V AC, Hz 40kHz, Max. Temp. 69 Degrees C, Overall Depth 11 7/8 in, Overall Height 9 7/8 in, Overall Width 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.