Zoro Homepage
This item is Discontinued.
Branson Ultrasonic Cleaner, M, 0.75 gal, 60 min. CPX-952-236R

Ultrasonic Cleaner, M, 0.75 gal, 60 min. (Discontinued)

  • Mfr # CPX-952-236R
  • Zoro # G5966861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPX-952-236R
Zoro #
G5966861
UPC #
-
Country of Origin
Mexico

Dimensions

Tank Depth
5 1/2 in
Tank Height
4 in
Tank Width
9 1/2 in
Overall Depth
12 in
Overall Height
11 7/8 in
Overall Width
13 1/4 in
Manufacturers Warranty Length
2 yr

Details

Tank Capacity
0.75 gal
Timer Style
Mechanical
Timer Range
0 to 99 min, Continuous Run
Item
Ultrasonic Cleaner with European Cord
Cleaning Mode
Sweep
Auto Shutoff
No
Heated
No
Includes Timer
Yes
Special Features
Mechanical Timer, 230V
Max. Temp.
69 Degrees C
Display
No
Includes
Cover
Voltage
230
Type
M
Tank Material
Stainless Steel
Timer
Yes
Hz
40kHz
Standards
CE, CSA, FCC, ISO14006, ISO9001, UL

Description

Ultrasonic Cleaner with European Cord, Tank Capacity 0.75 gal, Tank Depth 5 1/2 in, Tank Height 4 in, Tank Width 9 1/2 in, Timer Style Mechanical, Timer Range 0 to 99 min, Continuous Run, Cleaning Mode Sweep, Auto Shutoff No, Heated No, Includes Timer Yes, Tank Material Stainless Steel, Voltage 230, Hz 40kHz, Max. Temp. 69 Degrees C, Overall Depth 12 in, Overall Height 11 7/8 in, Overall Width 13 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.