Zoro Homepage

Ultrasonic Cleaner, M, 2.5 gal, 60 min.

  • Mfr # CPX-952-516R

  • Zoro # G5055215


product price: $1,694.99
/ea
Free Shipping & Returns

Key Features

Overall Width
15 3/4 in
Includes
Cover
Overall Depth
14 7/8 in
Voltage
120V AC
Standards
ANSI-RAB, CE, CSA, DNV, FCC, ISO9001, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPX-952-516R
Zoro #
G5055215
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
15 3/4 in
Overall Depth
14 7/8 in
Overall Height
15 5/8 in
Tank Depth
6 in
Tank Height
11 1/2 in
Manufacturers Warranty Length
2 yr
Tank Width
9 1/2 in

Details

Item
Ultrasonic Bath
Includes
Cover
Voltage
120V AC
Standards
ANSI-RAB, CE, CSA, DNV, FCC, ISO9001, UL
Tank Capacity
2.5 gal
Timer Style
Mechanical
Timer Range
0 to 99 min, Continuous Run
Includes Timer
Yes
Auto Shutoff
No
Timer
Yes
Display
No
Type
M
Special Features
Mechanical Timer, 120V
Hz
40kHz
Cleaning Mode
Sweep
Tank Material
Stainless Steel
Max. Temp.
69 Degrees C
Heated
Not Heated
Product Type
Ultrasonic Baths
Series
M Series
Includes Auto Shutoff
No
Temperature - Maximum
69 Degrees C
Weight
14 lb
Includes Display
No

Description

Ultrasonic Bath, Tank Capacity 2.5 gal, Tank Depth 6 in, Tank Height 11 1/2 in, Tank Width 9 1/2 in, Timer Style Mechanical, Timer Range 0 to 99 min, Continuous Run, Cleaning Mode Sweep, Auto Shutoff No, Heated Not Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 120V AC, Hz 40kHz, Max. Temp. 69 Degrees C, Overall Depth 14 7/8 in, Overall Height 15 5/8 in, Overall Width 15 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.