3.63 x 13 in. Mail Slot Venetian Bronze Finish

  • Mfr # A07-M0010-613VB

  • Zoro # G116319543


product price:  $125.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A07-M0010-613VB
Zoro #
G116319543
UPC #
-
Country of Origin
China

Description

Brass Accents is the leading manufacturer of cast-brass and hot-forged decorative brass hardware. Our distinctive characteristics and superb craftsmanship made us unique in the industry. Our extraordinary designers carefully scrutinize and provide a protective and durable finish. Our complete line of interior door and cabinet hardware offers an elegant look for your home or office. We are the perfect example of classic styling, timeless beauty, and enduring quality. Features Mail Slot is made from solid brass material Mail Slot has flaps on both sides of the door The exterior is a spring-loaded flap and the interior is a gravity flap Installation hardware is included making it quick and easy Enhances the overall appearnace of any Entryway Specifications Finish: Venetian Bronze Dimension: 3.63in H x 0.5in W x 13in L Weight: 1.9 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.