This item is Discontinued.

Brass Accents Brass Accents I08-P7530-627 Address Plaque for 3 Numerals - Aluminum I08-P7530-627

This item is Discontinued.

Brass Accents

Brass Accents I08-P7530-627 Address Plaque for 3 Numerals - Aluminum (Discontinued)

Mfr # I08-P7530-627
Zoro # G403983358
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
I08-P7530-627
Zoro #
G403983358
UPC #
-
Country of Origin
United States

Description

Brass Accents is the leading manufacturer of cast-brass and hot-forged decorative brass hardware. Our distinctive characteristics and superb craftsmanship made us unique in the industry. Our extraordinary designers carefully scrutinize and provide a protective and durable finish. Our complete line of interior door and cabinet hardware offers an elegant look for your home or office. We are the perfect example of classic styling, timeless beauty, and enduring quality.

Features
  • Address Markers & Numerals are made from aluminum material
  • Finished with a Lifetime coating for lasting beauty
  • Numerals are pre-assembled on Plaque
  • Concealed installation hardware is included, making it quick and easy to install
  • Enhances the overall appearance of any Entryway
Specifications
  • Dimension: 0.5" H x 6" W x 10.63" L
  • Weight: 1.85 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.