This item is Discontinued.

No Product Image Available

Arts and Craft Single Switch, Number of Gangs: 1 Antique Brass Finish (Discontinued)

  • Mfr # M05-S5600-609
  • Zoro # G6245025
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M05-S5600-609
Zoro #
G6245025
UPC #
-
Country of Origin
United States

Dimensions

Size
6-1/2"H x 2-3/4"W

Details

Item
Arts and Craft Single Switch
Number of Gangs
1
Finish
Antique Brass

Description

ARTS And CRAFTS SINGLE SWITCH,2-3/4x6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.