This item is Discontinued.

Brass Accents Arts and Craft Triple Switch, Number of Gangs: 3 Antique Brass Finish M05-S5650-609

This item is Discontinued.

Brass Accents

Arts and Craft Triple Switch, Number of Gangs: 3 Antique Brass Finish (Discontinued)

Mfr # M05-S5650-609
Zoro # G6245226
Country of Origin United States
Category Wall Plates
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M05-S5650-609
Zoro #
G6245226
UPC #
-
Country of Origin
United States

Dimensions

Size
6-1/2"H x 6-3/8"W

Details

Item
Arts and Craft Triple Switch
Number of Gangs
3
Finish
Antique Brass

Description

ARTS And CRAFTS TRIPLE SWITCH,6-3/8x6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.