This item is Discontinued.

No Product Image Available

Egg and Dart Single Blank, Number of Gangs: 1 Antique Brass Finish (Discontinued)

  • Mfr # M05-S75X0-609
  • Zoro # G6246039
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M05-S75X0-609
Zoro #
G6246039
UPC #
-
Country of Origin
United States

Dimensions

Size
4-15/16"H x 3-1/16"W

Details

Item
Egg and Dart Single Blank
Number of Gangs
1
Finish
Antique Brass

Description

EGG And DART SINGLE BLANK AB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.