This item is Discontinued.

Brasscraft Brass Craft 193B 1.25 in. Waste & Trap Connector 218610

This item is Discontinued.

Brasscraft

Brass Craft 193B 1.25 in. Waste & Trap Connector (Discontinued)

Mfr # 218610
Zoro # G004000454
Country of Origin United States
Category Trash Cans
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
218610
Zoro #
G004000454
UPC #
-
Country of Origin
United States

Description

Features
  • Waste/Trap Connector.
  • Size - 1-1/4 O.D. x 1-1/2 in. Female Pipe Thread.
  • Dimension - 2 x 2 x 1.5 in.
  • Item Weight - 0.44 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.