This item is Discontinued.

Brasscraft Brass Craft CSSC22-72P 72 in. Stainless Steel Gas Connector 415026

This item is Discontinued.

Brasscraft

Brass Craft CSSC22-72P 72 in. Stainless Steel Gas Connector (Discontinued)

Mfr # 415026
Zoro # G104163905
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
415026
Zoro #
G104163905
UPC #
-
Country of Origin
United States

Description

Features
  • Pro-Coat Coated Stainless Steel Gas Connector With Fitting.
  • AGA Approved & IAS Design Certified For Indoor/Outdoor Use.
  • Bulk.
  • 0.75 in. Female Iron Pipe x 0.75 in. Female Iron Pipe x 72 in.
  • Size - 0.5 in. I.D x 0.63 in. O.D.
  • 0.94-16 Thread.
  • Dimension - 1.25 x 13.25 x 1 in.
  • Item Weight - 1.49 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.