This item is Discontinued.

This item is Discontinued.
Brass Craft SC2097 2 Pack Beveled Faucet Washer; Pack of 5 (Discontinued)
Mfr #
548583
Zoro #
G604090169
Country of Origin Taiwan, Province of China
Category Faucet Accessories
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
548583
Zoro #
G604090169
UPC #
-
Country of Origin
Taiwan, Province of China
Description
Features
- Product type - Beveled Faucet Washer
- 2 Pack
- Outer Diameter - 0.5 in.
- For Hot And Cold
- Carded
- Pack of 5
- Dimension - 0.07 x 0.08 x 0.09 in.
- Item Weight - 0.03 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.