This item is Discontinued.

Brasscraft Brass Craft SF0006X Aerator Faucet Adapter 165279

This item is Discontinued.

Brasscraft

Brass Craft SF0006X Aerator Faucet Adapter (Discontinued)

Mfr # 165279
Zoro # G203772893
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
165279
Zoro #
G203772893
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Features
  • 3/4 x 27 in. Female Thread x 55/64 x 27 in. Male Thread.
  • Chrome Plated Brass Aerator Adapter.
  • Lead Free.
  • Dimension - 4.6 x 1.6 x 0.8 in.
  • Item Weight - 0.03 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.