This item is Discontinued.

This item is Discontinued.
Brass Craft SFD1958 20 Gauge; Chrome Plated Brass Pop Up Assembly (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
667552
Zoro #
G204162716
UPC #
-
Country of Origin
United States
Description
Features
- Delta, Chrome Plated Brass
- 20 Gauge
- Size - 1-1/4 in. O.D. x 8 in. Tailpiece
- Includes 1 Each Ball Rod Assembly
- Pop Up Assembly & Pop Up Rod Assembly
- Dimension - 2.5 x 8 x 9.25 in.
- Item Weight - 1.01 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.