This item is Discontinued.

Brasscraft Brass Craft SH5155 1.50 x 1.37 Bottom x 2 in. Chrome Tub Handle 421126

This item is Discontinued.

Brasscraft

Brass Craft SH5155 1.50 x 1.37 Bottom x 2 in. Chrome Tub Handle (Discontinued)

Mfr # 421126
Zoro # G004069291
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
421126
Zoro #
G004069291
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Features
  • Size - 1-1/2 x 1-3/8 Bottom x 2 in.
  • Chrome Tub Handle
  • For Sayco Tub/Shower, Space Age, Broach B.
  • Dimension - 7.88 x 3.88 x 2.84 in.
  • Item Weight - 0.46 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.