This item is Discontinued.

Brasscraft Brass Craft SK0265 Price Tub Verv Current Style Rebuild Kit 556173

This item is Discontinued.

Brasscraft

Brass Craft SK0265 Price Tub Verv Current Style Rebuild Kit (Discontinued)

Mfr # 556173
Zoro # G103920219
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
556173
Zoro #
G103920219
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Features
  • 0.18 in. x 8 in.
  • Universal Lavatory Pop Up Rod Assembly
  • Contains 1 Each Brass Pop Up Rod
  • Brass Thumb Screw & Steel Linkage
  • Carded.
  • Item Dimension - 11.38 x 1.88 x 0.63 in.
  • Item Weight - 0.19 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.