This item is Discontinued.

Brasscraft Brasscraft B1-12DLF Toilet Supply 3/8 In. Compression X 7/8 In. Ballcock X 12 In. - Stainless Steel B1-12DLF

This item is Discontinued.

Brasscraft

Brasscraft B1-12DLF Toilet Supply 3/8 In. Compression X 7/8 In. Ballcock X 12 In. - Stainless Steel (Discontinued)

Mfr # B1-12DLF
Zoro # G504994994
UPC # 26613966311
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B1-12DLF
Zoro #
G504994994
UPC #
26613966311
Country of Origin
China

Description

12" speedi plumb plus braided toilet connector - 3/8" compr. X 7/8" ballcock for use in potable water distribution systems in accessible locations only features: superior corrosion resistance to harsh chemicals found in common household cleaning and plumbing repair products more flexible than stainless steel, the braided polymer-coated fibers bend freely without kinking or crimping tough inner core is reinforced to resist chlorine and chloramine leaching and deterioration nitrile rubber washers provide a large pliable sealing surface and ensures a long lasting water tight connection 8-sided pneumatic crimp provides greater dependability for reliable nut-to-hose connections 100% compliant to california and vermont "low-lead"requirements

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.